- Cloth Gaffers Tape
- 60 yd Length
- 1 in Width
- Black Color
| Width | 1 in |
| Type | Cloth Gaffers Tape |
| Thickness | 12 mil |
| Backing Material | Vinyl Coated Cloth |
| Length | 60 yd |
| Color | Black |
| Shelf Life | 12 Months |
| Temperature Range [Max] | 200 °F |
| Elongation | 5 % |
| Adhesive | Rubber |
| Weight | 36.0 LB |
| EAN or UPC | 51111918463 |

