Skip to content Skip to navigation menu
Intertape Polymer Group84985

84985

AC15 BLK 48MMX54.8M IPG-IPG 24; CLOTH/DUCT TAPE; AC15 8 Mil Utility Duct Tape
Item #105550761
  • Utility Grade Duct Tape
  • 48 mm Wide x 54.8 m Long
  • Black
Intertape Polymer Group84985
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Utility Grade Duct Tape
  • 48 mm Wide x 54.8 m Long
  • Black

description

  • Intertape® brand Cloth/Duct Tapes satisfy even the most demanding requirements and industry standards. A must have for the most discerning contractors and every jobsite.

applications

  • Sealing
  • Bundling
  • Weatherproofing
  • Convention setup
  • Entertainment
  • Construction
  • Maintenance
  • Book binding & repair
Thickness 8 mil
Color Black
Type Duct Tape
Adhesion Strength 54 oz/in
Tensile 18 lb/in
Grade Utility
Width 48.000 mm
Series AC15
Length 54.800 m
Weight 1.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison