| Pitch Dia. | 4.65 in |
| Belt Cross Section | 5V |
| Face Width | 1.688 in |
| Bushing Bore Size [Max] | 1.625 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore [Min] | 0.5 in |
| O.D. | 4.65 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Construction Internal | Solid |
| Sheave Type | TB |
| Bushing Style | TB |
| No. of Grooves | 2 |
| Weight | 12.0 LB |
| EAN or UPC | 697950515427 |

