| Material Internal Use | Carbon Steel |
| No. of Grooves | 2 |
| Sheave Type | MST |
| Bushing Style | MST |
| Belt Cross Section | AB |
| Pitch Dia. | 5.75 in |
| O.D. | 5.75 in |
| Face Width | 1.75 in |
| Weight | 5.0 LB |
| EAN or UPC | 697950706948 |
| Material Internal Use | Carbon Steel |
| No. of Grooves | 2 |
| Sheave Type | MST |
| Bushing Style | MST |
| Belt Cross Section | AB |
| Pitch Dia. | 5.75 in |
| O.D. | 5.75 in |
| Face Width | 1.75 in |
| Weight | 5.0 LB |
| EAN or UPC | 697950706948 |