| Sheave Type | MST |
| O.D. | 30.4 in |
| Bushing Bore [Min] | 1.688 in |
| Bushing Bore Size [Max] | 4.25 in |
| No. of Grooves | 4 |
| Belt Cross Section | C |
| Material External Use | Cast Iron |
| Bushing Bore Size [Min] | 1.688 in |
| Pitch Dia. | 30.4 in |
| Construction Internal | Arm/Spoke |
| Bushing Style | MST |
| Face Width | 4.376 in |
| Material Internal Use | Cast Iron |
| Weight | 142.0 LB |
| EAN or UPC | 697950733999 |

