| Pitch Dia. | 23.6 in |
| Belt Cross Section | 5V |
| Bushing Bore Size [Min] | 1.438 in |
| No. of Grooves | 8 |
| Bushing Style | TB |
| Sheave Type | TB |
| Construction Internal | Arm/Spoke |
| Material External Use | Cast Iron |
| Bushing Bore Size [Max] | 4 in |
| Face Width | 5.816 in |
| Bushing Bore [Min] | 1.438 in |
| O.D. | 23.6 in |
| Material Internal Use | Cast Iron |
| Weight | 60.0 LB |
| EAN or UPC | 697950514895 |

