| Face Width | 9.375 in |
| Pitch Dia. | 35.5 in |
| Bushing Bore Size [Min] | 2.313 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Construction Internal | Arm/Spoke |
| Belt Cross Section | 8V |
| No. of Grooves | 8 |
| O.D. | 35.5 in |
| Bushing Bore Size [Max] | 5 in |
| Bushing Bore [Min] | 2.313 in |
| Sheave Type | TB |
| Bushing Style | TB |
| Weight | 155.0 LB |
| EAN or UPC | 697950514338 |

