| Belt Cross Section | C |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Max] | 3.625 in |
| Bushing Bore [Min] | 1.375 in |
| O.D. | 10 in |
| Bushing Bore Size [Min] | 1.375 in |
| Material External Use | Cast Iron |
| Bushing Style | MST |
| Face Width | 8.376 in |
| Construction Internal | Web |
| Sheave Type | MST |
| Pitch Dia. | 10 in |
| No. of Grooves | 8 |
| Weight | 70.0 LB |
| EAN or UPC | 697950728001 |

