- 4 Diametral Pitch
- 14.5⁰ Pressure Angle
- 32 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway, w/o Setscrew |
| Type | B |
| Torque at 900 RPM | N/A |
| Pressure Angle | 14 1/2 degrees |
| Torque at 200 RPM | 4616 lb/in |
| No. of Teeth | 32 |
| Style | Hub |
| Length Through Bore | 3.500 in |
| Face Width | 2 in |
| Torque at 600 RPM | 2534 lb/in |
| Bore Dia. | 1.25 in |
| Hub Dia. | 3.5 in |
| Material | Cast Iron |
| O.D. | 8.5 in |
| No. of Teeths | 32 |
| Torque at 1200 RPM | N/A |
| Pitch Diameter | 8 in |
| Torque at 1800 RPM | N/A |
| Outside Dia. | 8.5 in |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 8.5 in |
| Rated Torque [Max] | 3829 @ 300 rpm |
| Diametral Pitch | 4 |
| Pitch Dia. | 8 in |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Bore Size | 1.250 in |
| Torque at 300 RPM | 3829 lb/in |
| Weight | 22.301 LB |
| EAN or UPC | 781711104903 |

