1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,833 items
Martin
S812 | Steel Spur Gear
Item #100811862
  • B Gear Style
  • 14.5° Pressure Angle
  • 12 Teeth
  • 8 Diametral Pitch
  • 1.5 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1614BS 3/8 | Steel Spur Gear
Item #100968587
  • B Gear Style
  • 14.5° Pressure Angle
  • 14 Teeth
  • 16 Diametral Pitch
  • 0.875 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S820 | Steel Spur Gear
Item #100811870
  • B Gear Style
  • 14.5° Pressure Angle
  • 20 Teeth
  • 8 Diametral Pitch
  • 2.5 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
TS1632 | Steel Spur Gear
Item #100811970
  • B Gear Style
  • 20° Pressure Angle
  • 32 Teeth
  • 16 Diametral Pitch
  • 2 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1032 | Steel Spur Gear
Item #100811586
  • B Gear Style
  • 14.5° Pressure Angle
  • 32 Teeth
  • 10 Diametral Pitch
  • 3.2 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S654 | Steel Spur Gear
Item #100811853
  • B Gear Style
  • 14.5° Pressure Angle
  • 54 Teeth
  • 6 Diametral Pitch
  • 9 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S621 | Steel Spur Gear
Item #100811838
  • B Gear Style
  • 14.5° Pressure Angle
  • 21 Teeth
  • 6 Diametral Pitch
  • 3.5 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S411 | Spur Gear
Item #100811763
  • B Gear Style
  • 14.5° Pressure Angle
  • 11 Teeth
  • 4 Diametral Pitch
  • 2.75 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
TC896 | Spur Gear
Item #100811910
  • B3 Gear Style
  • 20° Pressure Angle
  • 96 Teeth
  • 8 Diametral Pitch
  • 12 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S832 | Steel Spur Gear
Item #100811877
  • B Gear Style
  • 14.5° Pressure Angle
  • 32 Teeth
  • 8 Diametral Pitch
  • 4 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1266 | Steel Spur Gear
Item #100811629
  • B Gear Style
  • 14.5° Pressure Angle
  • 66 Teeth
  • 12 Diametral Pitch
  • 5.4999 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1240 | Steel Spur Gear
Item #100811621
  • B Gear Style
  • 14.5° Pressure Angle
  • 40 Teeth
  • 12 Diametral Pitch
  • 3.333 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1620 | Steel Spur Gear
Item #100811641
  • B Gear Style
  • 14.5° Pressure Angle
  • 20 Teeth
  • 16 Diametral Pitch
  • 1.25 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S422 | Steel Spur Gear
Item #100811776
  • B Gear Style
  • 14.5° Pressure Angle
  • 22 Teeth
  • 4 Diametral Pitch
  • 5.5 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1696 | Spur Gear
Item #100811666
  • B Gear Style
  • 14.5° Pressure Angle
  • 96 Teeth
  • 16 Diametral Pitch
  • 6 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
TS2015BS 3/8 | Steel Spur Gear
Item #100968730
  • B Gear Style
  • 20° Pressure Angle
  • 15 Teeth
  • 20 Diametral Pitch
  • 0.75 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1254 | Steel Spur Gear
Item #100811625
  • B Gear Style
  • 14.5° Pressure Angle
  • 54 Teeth
  • 12 Diametral Pitch
  • 4.4999 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S1630BS 5/8 | Steel Spur Gear
Item #100968608
  • B Gear Style
  • 14.5° Pressure Angle
  • 30 Teeth
  • 16 Diametral Pitch
  • 1.875 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
TS2025 | Steel Spur Gear
Item #100811993
  • B Gear Style
  • 20° Pressure Angle
  • 25 Teeth
  • 20 Diametral Pitch
  • 1.25 in Pitch Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
S2020BS 1/2 | Steel Spur Gear
Item #100968622
  • Spur Gear
  • Type B
  • 14.5° Pressure Angle
  • 20 Teeth
  • 20 Diametral Pitch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,833 items