- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 38 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Bore Size | 0.250 in |
| Hub Dia. | 0.61 in |
| Pitch Dia. | 1.187 in |
| Set Screw | N/A |
| Torque at 900 RPM | 7.925 lb/in |
| Face Width | 0.188 in |
| Outside Dia. [Min] | 1.25 in |
| Torque at 300 RPM | 10.05 lb/in |
| O.D. | 1.249 in |
| Pitch Diameter | 1.1875 in |
| Torque at 600 RPM | 8.875 lb/in |
| Type | B |
| Torque at 1200 RPM | 7.2 lb/in |
| Material | Molded Delrin |
| Bore Type | Minimum Plain Bore |
| Keyway | w/o Keyway, w/o Setscrew |
| Origin | Reborable |
| Outside Dia. | 1.25 in |
| Bore Dia. | 0.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| No. of Teeths | 38 |
| Set Screw Size | N/A |
| Length Through Bore | 0.498 in |
| Torque at 200 RPM | 10.6 lb/in |
| No. of Teeth | 38 |
| Diametral Pitch | 32 |
| Style | Hub |
| Torque at 1800 RPM | 5.975 lb/in |
| Weight | 0.031 LB |
| EAN or UPC | 781711540213 |

