- 3V Belt Section
- 14 in Outer Diameter
- Cast Iron Material
- Quick Disconnect Bushing Bore
description
- TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
| Overall Length | 1.969 in |
| Pulley Construction | Spoked |
| Belt Section | 3V |
| Datum Dia. | 14 in |
| Face Width | 0.81 in |
| No. of Grooves | 1 |
| O.D. | 14 in |
| Bushing | SK |
| Bushing Bore Range [Max] | 1/2 in |
| Bore Type | Quick Disconnect Bushing |
| Material | Cast Iron |
| Pitch Dia. | 14 in |
| Number of Hubs | 2 |
| Bushing Bore Range [Min] | 2 1/2 in |
| Weight | 12.1 LB |
| EAN or UPC | 698672052054 |

