- 125 mm Shaft Diameter
- 150 mm Housing Bore
- 12 mm Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 12 mm |
| Seal Width | 12 mm |
| Seal Design | SKF Wave |
| Construction | CRW1 |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Housing Bore Dia. | 150 mm |
| Seal Type | Oil |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 125 mm |
| Family Name | Single Lip With Spring Shaft Seal |
| Pressure | 10 psi |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Weight | 0.303 LB |
| EAN or UPC | 85311037167 |

