| O.D. | 37.5 in |
| Pitch Dia. | 37.4 in |
| Material | Cast Iron |
| No. of Grooves | 10 |
| Sheave Construction | Spoked |
| Length Through Bore | 6.75 in |
| Bore Type | QD Bushed |
| Face Width | 7.187 in |
| Series | 5V QD Sheaves |
| Weight | 283.0 LB |
| EAN or UPC | 806372000507 |
| O.D. | 37.5 in |
| Pitch Dia. | 37.4 in |
| Material | Cast Iron |
| No. of Grooves | 10 |
| Sheave Construction | Spoked |
| Length Through Bore | 6.75 in |
| Bore Type | QD Bushed |
| Face Width | 7.187 in |
| Series | 5V QD Sheaves |
| Weight | 283.0 LB |
| EAN or UPC | 806372000507 |