| Length Through Bore | 2.063 in |
| Face Width | 4.375 in |
| Sheave Construction | Solid |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| No. of Grooves | 4 |
| O.D. | 6.4 in |
| Pitch Dia. | 6 in |
| Series | C QD Sheaves |
| Weight | 11.95 LB |
| EAN or UPC | 806372023209 |
| Length Through Bore | 2.063 in |
| Face Width | 4.375 in |
| Sheave Construction | Solid |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| No. of Grooves | 4 |
| O.D. | 6.4 in |
| Pitch Dia. | 6 in |
| Series | C QD Sheaves |
| Weight | 11.95 LB |
| EAN or UPC | 806372023209 |