| Sheave Construction | Spoked |
| Overall Length | 1.5 in |
| No. of Grooves | 1 |
| Bushing Type | QD |
| Duty Type | Light Duty |
| Material | Cast Iron |
| O.D. | 18.25 in |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Weight | 16.9 LB |
| EAN or UPC | 806372011794 |
| Sheave Construction | Spoked |
| Overall Length | 1.5 in |
| No. of Grooves | 1 |
| Bushing Type | QD |
| Duty Type | Light Duty |
| Material | Cast Iron |
| O.D. | 18.25 in |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Weight | 16.9 LB |
| EAN or UPC | 806372011794 |