| Series | 5V QD Sheaves |
| Face Width | 2.375 in |
| Pitch Dia. | 37.4 in |
| O.D. | 37.5 in |
| Length Through Bore | 3.75 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Sheave Construction | Spoked |
| No. of Grooves | 3 |
| Weight | 151.5 LB |
| EAN or UPC | 806372006097 |
| Series | 5V QD Sheaves |
| Face Width | 2.375 in |
| Pitch Dia. | 37.4 in |
| O.D. | 37.5 in |
| Length Through Bore | 3.75 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Sheave Construction | Spoked |
| No. of Grooves | 3 |
| Weight | 151.5 LB |
| EAN or UPC | 806372006097 |