Skip to content Skip to navigation menu
86b76farq_3M Speedglas Campaign_700x400-Hero.png

3M™ Speedglas™ Welding Helmets are Built to Last


Protect your vision and elevate your welding experience with 3M™ Speedglas™ helmets: trusted by professionals worldwide for their advanced technology, comfort, and durability. Whether you're tackling high-amperage applications or working in tight spaces, Speedglas helmets deliver crystal-clear optics, reliable protection, and ergonomic design to keep you focused and safe.

Explore the lineup and find the right solution for your welding needs. 

3M™ Safety & Industrial Rebates Program

 

Explore Your Helmet Options

86b76farq_3M Speedglas Campaign_271x271-Series9100.png

3M™ Speedglas™ Welding Helmet Series 9100


The 3M™ Speedglas™ Welding Helmet Series 9100 includes six welding helmet models offering many options, including flip-up welding shields, safety helmets, and respiratory systems. We designed the 9100 helmet to “nest” down low, close to the headband, when raised. So you don’t need to tighten the headband as much. The helmet’s smooth up-and-down pivot action can be locked in the up position; a light pull lowers the helmet back down again.

Features:
• Side windows that widen your field of vision when welding
• Natural Color Technology
• Auto-ON
• Exhaust vents
• Flip-up options
• Graphics option
• Hard hat compatibility (9100-QR)

High-performing people need high-performing products. Protecting your eyes and face from radiation, heat and sparks; while providing a precise view of your work makes your Speedglas welding helmet 9100 one of your most important welding tools.

86b76farq_3M Speedglas Campaign_271x271-9100-Air.png

3M™ Speedglas™ Welding Helmets 9100, 9100-Air & 9100-QR


Protecting your eyes and face from radiation, heat and sparks, while providing a precise view of your work, makes your Speedglas welding helmet 9100 one of your most important welding tools

All of these benefits can be used with powered or supplied air respiratory protection in combination with the Speedglas welding helmet 9100-Air

If your work situation requires head protection, test out 3M's Speedglas welding helmet 9100-QR. It quickly attaches to many of the industry’s most popular hard hats, including the 3M™ Hard hat H-701

Simplify your workflow: The 9100XXi kit (special front and welding filter) houses external controls; enabling convenient, “gloves-on” switching between welding and grinding.

86b76farq_3M Speedglas Campaign_271x271-9100-FX.png

3M™ Speedglas™ Welding Helmets 9100 FX & 9100 FX-Air


Wider field of view with flip-up front, a combination welding helmet and protective visor

A quick lift of the front and you get a big, (approx. 8"x 4.25") clear view; excellent for precision grinding in low-light conditions

And if you use the 9100 FX-Air model, the clear view from the curved visor lets you keep your respiratory protection in place at all times

Features:
• Side windows
• Auto-ON
• Exhaust vents
• Flip-up visor
• Natural Color Technology
• Powered Air APF 25
• Supplied Air APF 25

86b76farq_3M Speedglas Campaign_271x271-9100-MP.png

3M™ Speedglas™ Welding Helmet 9100 MP


Weld with confidence: Head, eye, face, hearing and respiratory; 3M has the ability to integrate 5 levels of welder protection into 1 easy-to-use system

A large (approx. 8" x 4.25") curved protection visor with excellent views up, down, and side-to-side

Accessory shrouds extend coverage for front and back of neck and shoulders, as well as upper chest and back

Features:
• Side windows
• Auto-ON
• Exhaust vents
• Flip-up visor
• Natural Color Technology
• Powered Air APF 25
• Supplied Air APF 25

86b76farq_3M Speedglas Campaign_271x271-9002-NC.png

3M™ Speedglas™ Welding Helmet 9002NC


You asked, and 3M listened.

For over 20 years, the 3M™ Speedglas™ Welding Helmet 9000 set the standard for rugged, dependable protection.

Now they have incorporated the best features: giving a new generation of welders excellent performance at a price designed not to break the bank. This helmet incorporates 3M Speedglas’ newest natural color technology. Advanced auto-darkening optics are easily adjusted to meet your working conditions for a lighter, brighter and more detailed view of your welds. And a lighter weight, slim profile means less constriction in tight spaces.

Features:
• Dark shades 8 through 12
• Auto-ON
• Natural Color Technology
• ANSI Z87.1 - 2015 approved

86b76farq_3M Speedglas Campaign_271x271-SL.png

3M™ Speedglas™ Welding Helmet SL


Lightweight, strong performance

3M designed a special auto-darkening filter to make both the ADF and the helmet weigh a mere 13 oz., 25% lighter than any other Speedglas model

Designed specifically for quick welding tasks, a motion sensor automatically turns ON the welding filter when you pick up the helmet

Features:
• Lightweight: only 13 oz. including ADF
• Slim & narrow design
• Auto-ON motion sensor
• Natural Color Technology
• ANSI Z87-2003 approved

86b76farq_3M Speedglas Campaign_271x271-100.png

3M™ Speedglas™ Welding Helmet Series 100 & 100-QR


Performance made affordable. Auto-darkening filter performance at a price that won’t break the bank

Get your career off to a great start with high-performance eye and face protection. Now with a new option for head protection, the 3M™ Speedglas™ Welding Helmet 100-QR (quick release)

Five adjustable dark shades 8–12. Three sensitivity settings for customized light-to-dark switching. Lock-in shade 3 light state

Want to stand out? Make a statement with one of 3M's powerful, distinctive helmet designs

Features:
• Auto-ON
• Graphics options
• Hard hat compatibility (100-QR)
• ANSI Z87.1 - 2010 approved

86b76farq_3M Speedglas Campaign_271x271-10v.png

3M™ Welding Helmet 10V


Basic functions in a robust design.

Designed for all-round MIG/MAG and MMAW welding, with user selectable dark shades of 10, 11 or 12.

Robust, industrial helmet design.

Approval:
ANSI Z87.1 - 2010


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.