The 3M™ Speedglas™ Auto Darkening Filter 9100XXi offers the same large viewing area as our 3M™ Speedglas™ ADF 9100XX. But thanks to improved optics, the 9100XXi ADF allows you to more readily recognize colors as compared to our other models.
features
Thanks to improved optics, the 9100XXi ADF allows you to more readily recognize colors as compared to our other models
Grab and go with auto-on
An improved user interface that is easy to understand
3M™ Speedglas™ Auto Darkening Filter 9100XXi offers a 2.8" x 4.2" viewing area (approx)
Selectable Shades 5, 8-13 and Shade 3 light state
Delay function to set the dark-to-light opening time
Sensitivity of the arc detection can be adjusted
No. of Sensors
3
Sensitivity
5 Level (TIG>1A & MIG/MAG, Stick)
Standard
ANSI Z87.1-2010
Battery Life
ADF: up to 1800 hr
Filter Type
Auto-Darkening
Battery Type
ADF: CR2032
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back