| No. of Grooves | 5 |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Face Width | 2.313 in |
| O.D. | 25 in |
| Series | 3V QD Sheaves |
| Length Through Bore | 2.75 in |
| Pitch Dia. | 24.95 in |
| Weight | 53.0 LB |
| EAN or UPC | 806372008145 |
| No. of Grooves | 5 |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Face Width | 2.313 in |
| O.D. | 25 in |
| Series | 3V QD Sheaves |
| Length Through Bore | 2.75 in |
| Pitch Dia. | 24.95 in |
| Weight | 53.0 LB |
| EAN or UPC | 806372008145 |