Skip to content Skip to navigation menu
04_Banner_Industry Web_1284x175_Longer FADE.png

Get Ready for the Rebuild Season with Applied Industrial Technologies


As you begin your planned outages and project work this winter, turn to Applied® to ensure you have everything that you need. As a leading value-added distributor and technical solutions provider of industrial motion, fluid power, flow control, automation technologies, and related maintenance supplies, we operate one of the industry’s most robust supply chain networks.

Every day, our leading brands, specialized services, and comprehensive knowledge serve MRO and OEM end users in Aggregate, Cement, Mining – and more – through our multi-channel capabilities that provide choice, convenience, and expertise. With 100+ years of experience and a large supplier base of world-class manufacturers, we are ready to support you this season.

Select a supplier to learn more about their aggregate solutions brought to you by Applied®.

01_Landing Page Hero_Aggregate Rebuild_700x400.png

ABB


Severe Duty Motors
Designed for harsh industrial processing applications.
Baldor-Reliance® offers a comprehensive line of Severe Duty motors designed to excel in harsh industrial environments. The XEX series, available from 1 to 800 Hp, provides superior protection against contamination, moisture, and vibration. For applications requiring the highest standards, the IEEE 841XL motors exceed the stringent IEEE Std. 841 requirements. Both lines feature premium insulation systems, inverter duty capability, and regreaseable bearings. With their NEMA Premium Efficiency and extended warranties, these motors deliver exceptional performance and reduced total cost of ownership in demanding aggregate industry applications.

Crusher Duty Motors
Designed for belt-driven rock crushers, pellet mills, and other high-torque applications.

Baldor-Reliance® Crusher Duty motors are engineered for the most demanding aggregate applications, such as belt-driven rock crushers and pellet mills. These robust motors offer exceptional performance with power ranges from 1 to 300 Hp and NEMA frame sizes 143 to 449. Built to withstand harsh environments, they feature IP56 ingress protection and meet IEEE Std. 841-2021 requirements. With their premium insulation system, inverter duty capability, and patented Positive Lubrication System, these NEMA Premium Efficient motors ensure reliability and longevity, backed by a 5-year warranty, provided by ABB.

09_Landing Page Hero_Aggregate Rebuild_700x400 – 1.png

Continental


Industrial Hose
Designed for various applications in aggregate and cement operations. - Continental's industrial hoses are engineered to meet the diverse needs of aggregate and cement operations. From the versatile Insta-Grip™ 300 for low-pressure hydraulic and pneumatic systems to the premium Gorilla® hose for multipurpose use in harsh environments, Continental offers a comprehensive range. These hoses feature advanced materials like Chemivic™ and Carbryn™ for superior oil, heat, and abrasion resistance. With options like the economical Frontier™ series and the heavy-duty Con-Ag 150 Water S&D, Continental ensures durability and efficiency across various applications, temperatures, and pressure requirements. 

V Belts
Engineered for power transmission in demanding aggregate applications. - Continental's V-Belt range delivers exceptional performance in the challenging conditions of aggregate operations. The Conti® Synchrochain Carbon offers extreme wear resistance and reliability, utilizing innovative polyurethane and carbon fiber construction for high torque and dynamic loads. For applications prone to belt rollover, the Conti V® Torque Team Supreme provides a banded solution with aramid cord reinforcement. The Conti VX® Advance, featuring a cogged EPDM design, ensures flexibility and longevity in both classical and narrow constructions. These V-Belts are designed to minimize downtime, reduce maintenance, and provide consistent, efficient power transmission in the most demanding aggregate environments.

02_Landing Page Hero_Aggregate Rebuild_700x400.png

Dodge


Enhanced TXT
Next-generation shaft-mounted reducer for extreme industrial environments. - The DODGE® Enhanced TXT (TXT-E) builds upon its legendary predecessor, setting new benchmarks for performance and safety in industrial operations. Manufactured in the USA for quick lead times, the TXT-E features an improved backstop for higher load capacity and extended product life. With added safety features like bushing covers and a customizable shaft guard, it meets OSHA and MSHA guidelines. The TXT-E is also sensor-ready, allowing integration with the OPTIFY™ condition-monitoring platform for real-time insights. This innovative design continues DODGE's legacy of reliability while adapting to modern industrial needs. 

Safety Mount Brg
Revolutionary mounted spherical roller bearing for faster, safer installation. - DODGE's Safety Mount Brg redefines efficiency in mounted spherical roller bearings, offering installation up to four times faster than traditional SAF-style bearings. Available in sizes from 3-11/16" to 7" and various housing styles, it features a patented dual lock nut design that eliminates manual calculations and ensures consistent installations. The triple-lip seal provides superior protection against contamination, while the innovative lock plate allows for 360-degree placement options. Pre-assembled and pre-lubricated, Safety Mount Brg minimizes downtime, reduces installation risks, and significantly lowers total cost of ownership, making it an ideal solution for demanding aggregate applications.

03_Landing Page Hero_Aggregate Rebuild_700x400.png

Flexco


Belt Trainers
The Flexco PTEZ™ Belt Trainer effectively addresses belt mistracking issues, reducing material spillage and off-center loading. Its “Pivot and Tilt” action ensures immediate response to misalignment, maintaining the belt’s centered position. Installed 60 feet from the tail pulley, it significantly improved belt tracking, eliminating spillage and reducing cleanup time. 

Belt Fasteners
Flexco® Bolt Solid Plate fasteners provide durable, sift-free splices for heavy-duty material handling. These fasteners offer high tensile strength and superior holding ability, accommodating belts from 3/16” to over 15/16” thick. Easy to install with field-proven tools, they ensure reliable performance in applications like sand, gravel, and coal, with a low-profile washer design for extended splice life.

04_Landing Page Hero_Aggregate Rebuild_700x400.png

Lubriplate


Auto Lubrication
Perma Automatic Lubricators, prefilled with Lubriplate’s high-performance greases, enhance efficiency, bearing life, and worker safety. Featuring adjustable pressure and flexible settings, they are ideal for demanding applications like drag conveyors and rotary kilns. The Bluetooth-enabled STAR VARIO model allows for convenient operation via the perma CONNECT app, ensuring precise and continuous lubrication. 

Synthetic Coupling Grease
Lubriplate’s Synthetic Coupling Grease offers exceptional performance for high-speed grid and gear type flexible shaft couplings. It provides long-term lubrication, excellent resistance to centrifugal fluid separation, and superior extreme pressure properties. Ideal for severe duty high-speed applications, it ensures high corrosion protection and stability under shock loads and misalignment.

05_Landing Page Hero_Aggregate Rebuild_700x400.png

NSK


Reconditioning Capabilities
NSK's Reconditioning Program breathes new life into used bearings, offering a cost-effective alternative to replacement. With four reconditioning levels (R1-R4), NSK restores bearings to like-new specifications, potentially saving significant time and money compared to purchasing new. The process includes thorough inspection, cleaning, and precision regrinding or repair as needed. NSK's program accommodates various bearing types and brands, providing quick turnaround times and comprehensive damage analysis reports to prevent future issues. Trust NSK to keep your operations running smoothly with their expert reconditioning services.

 

06_Landing Page Hero_Aggregate Rebuild_700x400.png

PPI


Pulleys
PPI's Pro Duty® Drum Pulley revolutionizes conveyor pulley design, offering a versatile solution for applications ranging from light aggregate to heavy-duty quarry use. Its key innovation is the profiled end disc with an integral hub, eliminating the most common cause of pulley failure. This design reduces stress on bushings, decreases shaft walking, and doubles the lifespan compared to welded end discs. Available with XT® bushings or keyless locking assemblies, the Pro Duty® comes with an industry-leading 10-year warranty provided by PPI, providing premium performance at a standard price. 

Idlers
PPI's Abrasion Resistant (AR) Lagging for pulleys offers superior durability and extended service life in demanding conveyor applications. Made with a proprietary rubber compound, it demonstrates twice the abrasion resistance of standard SBR lagging in controlled tests. Features include a hot vulcanized bond, red wear indicators for visual alerts, and various grooving options. By increasing maintenance intervals and reducing downtime, PPI's AR Lagging (part number 800040) provides excellent belt traction and lower production costs in adverse operating conditions.

07_Landing Page Hero_Aggregate Rebuild_700x400.png

Regal Rexnord


RexPro Engineered Chain
RexPro Engineered Steel Chain enhances safety and maximizes uptime with its innovative design, allowing for safer and faster assembly using only an impact driver. This reduces the need for heavy tools and exposure to dangerous environments by up to 50%. The chain’s heat-treated and shot-peened components ensure maximum strength, extended fatigue life, and predictable wear, making it ideal for harsh applications. Its field connection feature guarantees a factory fit, optimizing overall chain performance.

 

08_Landing Page Hero_Aggregate Rebuild_700x400.png

Schaeffler


Optime
Schaeffler OPTIME CM is a scalable condition monitoring solution for rotating machines, offering cost-efficient monitoring for just a few cents per day. It is quick to install, requiring no prior knowledge, and provides expert diagnoses via a digital service. Suitable for hazardous areas, it ensures seamless monitoring and optimal lubrication, reducing maintenance costs and downtime. 

 

Shaker Screen Bearings
Schaeffler’s Shaker Screen Bearings are designed for easy maintenance and reduced downtime. These split spherical roller bearings can be replaced without decoupling or realigning drive components, maintaining the same shaft to center height. Ideal for mining operations, they offer fast, accurate alignment, extended bearing life, and protection against contamination, ensuring reliable performance in harsh environments.

09_Landing Page Hero_Aggregate Rebuild_700x400.png

Timken


Solid Block Mounted Spherical Roller Bearings
These Timken Bearings are designed for demanding industrial operations, offering precision-made solid-block housings with various shaft-locking options and seals. These bearings feature a robust steel housing, high-performance spherical roller bearings, and a unique multi-point seal design for optimal performance in contaminated environments. With efficient built-to-order manufacturing, they ensure increased uptime, reduced misalignment issues, and protection against over-lubrication, accommodating shafts from 1 7/16 inches to 15 inches.

Lovejoy Couplings
Shaft Couplings By Lovejoy — A Timken Company

Lovejoy® flexible couplings and power transmission products address critical operational issues that face today’s aggregate producer. We provide solutions that are resistant to corrosion, require no lubrication, lower maintenance and downtime costs, and reduce noise levels—all with the quality, value and customer service you expect from Lovejoy.

• Grid Couplings: In both horizontal and vertical split cover designs, these couplings provide torsional damping and offer interchangeability in 19 available sizes — with drop-out spacers for pump systems.

• HercuFlex® Gear Couplings: With a reduced moment of inertia for extreme high-speed applications and high torque capacity, these couplings offer interchangeability and Vari-Crown® teeth to extend wear life. Special styles are available including spacer, floating shaft, and stainless steel.

• QUICK FLEX® Couplings: These couplings transmit the same or higher torque than a gear, grid, chain, or elastomeric coupling with similar dimensions. They’re easy to install, require no lubrication, and allow insert replacement without moving hubs.


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.