1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 249 items
Aloma Shim & Manufacturing
B-EFFICIENCY KIT | Slotted Shims 260 Piece Efficiency Kit
Item #101673148
  • Slotted Shims 260 Piece Efficiency Kit
  • Shim Size B (3" x 3")
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
B.075-PACK-REG | Slotted Shims
Item #101673152
  • Slotted Shim
  • Size B (3" x 3")
  • 0.0750" Thickness
  • 3/4" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
AA.250-INDV-REG | Slotted Shims
Item #101673147
  • Slotted Shim
  • Size AA (1 1/2" x 1 1/2")
  • 1/4" Thickness
  • 3/8" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
RL-6X50-.001-304 | Shim Stock
Item #101673331
  • 304 Stainless Steel Shim Stock
  • Roll
  • .001" Thick
  • 6" x 50"
  • Stainless Steel Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
H.015-PACK-REG | Slotted Shims
Item #101673244
  • Slotted Shim
  • Size H (8" x 8")
  • 0.0150" Thickness
  • 2 1/4" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
C.075-PACK-REG | Slotted Shims
Item #101672304
  • Slotted Shim
  • Size C (4" x 4")
  • 0.0750" Thickness
  • 1 1/8" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
PL-.004-TAN-FULL | Color Coded Plastic Shim Stock
Item #101696433
  • Plastic Shim Stock
  • Flat Sheet
  • .004" Thick
  • 25" x 40"
  • Tan Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
B.500-INDV-REG | Slotted Shims
Item #101695610
  • Slotted Shim
  • Size B (3" x 3")
  • 1/2" Thickness
  • 3/4" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
H.002-PACK-REG | Slotted Shims
Item #101696430
  • Slotted Shim
  • Size H (8" x 8")
  • 0.0020" Thickness
  • 2 1/4" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
H.004-PACK-REG | Slotted Shims
Item #101696744
  • Slotted Shim
  • Size H (8" x 8")
  • 0.0040" Thickness
  • 2 1/4" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
AA-EFFICIENCY KIT | Slotted Shims 260 Piece Efficiency Kit
Item #101673146
  • Slotted Shims 260 Piece Efficiency Kit
  • Shim Size AA (1 1/2" x 1 1/2")
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
E.025-PACK-REG | Slotted Shims
Item #101695613
  • Slotted Shim
  • Size E (6" x 6")
  • 0.0250" Thickness
  • 1 7/8" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
BB.025-PACK-REG | Slotted Shims
Item #101672557
  • Slotted Shim
  • Size BB (2 1/2" x 2 1/2")
  • 0.0250" Thickness
  • 5/8" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
B.250-INDV-REG | Slotted Shims
Item #101673150
  • Slotted Shim
  • Size B (3" x 3")
  • 1/4" Thickness
  • 3/4" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
BB.030-PACK-REG | Slotted Shims
Item #101695611
  • Slotted Shim
  • Size BB (2 1/2" x 2 1/2")
  • 0.0300" Thickness
  • 5/8" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
PL-.0005-SILV-HALF | Color Coded Plastic Shim Stock
Item #105087455
  • Plastic Shim Stock
  • Flat Sheet
  • .0005" Thick
  • 25" x 20"
  • Silver Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
PL-.005-BLUE-FULL | Color Coded Plastic Shim Stock
Item #101696750
  • Plastic Shim Stock
  • Flat Sheet
  • .005" Thick
  • 25" x 48"
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
E.010-PACK-REG | Slotted Shims
Item #101672560
  • Slotted Shim
  • Size E (6" x 6")
  • 0.0100" Thickness
  • 1 7/8" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
BB.002-PACK-REG | Slotted Shims
Item #101672555
  • Slotted Shim
  • Size BB (2 1/2" x 2 1/2")
  • 0.0020" Thickness
  • 5/8" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aloma Shim & Manufacturing
D.060-PACK-REG | Slotted Shims
Item #101696425
  • Slotted Shim
  • Size D (5" x 5")
  • 0.0600" Thickness
  • 1 1/2" Maximum Bolt Dia.
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 249 items