- Slotted Shim
- Size C (4" x 4")
- 0.0750" Thickness
- 1 1/8" Maximum Bolt Dia.
- 304 Stainless Steel
description
- Protect your equipment from misalignment, downtime and the resulting damage with ALOMA precut shims.
features
- Trailer Hitch" tab design provides safe handling
| Material | 304 Stainless Steel |
| Bolt Dia. [Max] | 1.125 in |
| Shim Size | C (4 in x 4 in) |
| Slot Width | 1.1875 in |
| Thickness | 0.075 in |
| Weight | 5.74 LB |

