Items 1 - 10 of 10

Bronze Bushings

AA1212 | Oil Impregnated Bronze Sleeve Bearing
Item #105776764
  • Straight Bushing
  • 1" ID x 1 1/4" OD x 2 1/2" Long
  • Bronze - Oil Impregnated (SAE 841)
each

Bronze Bushings

AA1039 | Oil Impregnated Bronze Sleeve Bearing
Item #105784592
  • Straight Bushing
  • 3/4" ID x 1 1/16" OD x 1" Long
  • Bronze - Oil Impregnated (SAE 841)
each

Bronze Bushings

2428 14#2GR | SAE660 - Cast Bronze Sleeve Bearing
Item #105775038
  • 1 1/2" ID x 1 3/4" OD x 1 3/4" Long
  • Bronze - C93200 (SAE 660) Bushing
  • w/#2 Groove
each

Bronze Bushings

CD3001 | Powdered Metal Circular Bronze Disc
Item #105810014
  • 1" ID
  • 3" OD
  • 1/4" Thickness
  • Bronze - Oil Impregnated (SAE 841)
each

Bronze Bushings

1.9375X2.4375X3.12 | 105807926
Item #105807926
each

Bronze Bushings

2028 16W/A GRV | 105575122
Item #105575122
each

Bronze Bushings

2171011 3 | 105809050
Item #105809050
each

Bronze Bushings

1/4X5/16X3/8BSHG | 105835464
Item #105835464
each

Bronze Bushings

BSC1793 | 105809316
Item #105809316
each

Bronze Bushings

AA1526 | 105789917
Item #105789917
each
Items 1 - 10 of 10