1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,940 items
Craft Bearing Co. Inc.
S1BCH307HD | S1 Series Standard-Duty Pillow Block
Item #101005912
  • 4-Bolt Pillow Block
  • 3 7/16" Shaft
  • 4 13/32" Center Line to Base
  • 12 7/16" - 13 3/8" Bolt Spacing
  • Split Cylindrical Bearing & Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1BCH1100FLC3 | S1 Series Standard-Duty Pillow Block
Item #101006526
  • 4-Bolt Pillow Block
  • 11" Shaft
  • 12 1/4" Center Line to Base
  • 20 1/4" - 21 3/4" Bolt Spacing
  • Split Cylindrical Bearing & Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1BCH150MMHDC3 | S1 Series Standard-Duty Pillow Block
Item #101006283
  • 4-Bolt Pillow Block
  • 150 mm Shaft
  • 7 1/8" Center Line to Base
  • 19" - 20" Bolt Spacing
  • Split Cylindrical Bearing & Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1BCH65MMFL | S1 Series Standard-Duty Pillow Block
Item #101005791
  • 2-Bolt Pillow Block
  • 65 mm Shaft
  • 3 5/32" Center Line to Base
  • 8 7/8" - 9 1/2" Bolt Spacing
  • Split Cylindrical Bearing & Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1BCH1000FL | S1 Series Standard-Duty Pillow Block
Item #101006498
  • 4-Bolt Pillow Block
  • 10" Shaft
  • 11 1/2" Center Line to Base
  • 19" - 20 1/2" Bolt Spacing
  • Split Cylindrical Bearing & Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S2BC1600FLL | 110353467
Item #110353467
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1BC607HDC3 | S1 Series Cartridge Assembly
Item #101006306
  • S1 Series Cartridge
  • 6 7/16" Shaft Size
  • 12 1/4" OD
  • 7 9/16" Wide
  • Ductile Iron
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1-BCH-207-HD3.25 | 110666323
Item #110666323
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
PH15 | 101006489
Item #101006489
  • PEDESTAL HOUSING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1-BCH-207-FL3.25 | 110666241
Item #110666241
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1BCH240MMFLC3 | S1 Series Standard-Duty Pillow Block
Item #101006512
  • 4-Bolt Pillow Block
  • 240 mm Shaft
  • 11 1/2" Center Line to Base
  • 19" - 20 1/2" Bolt Spacing
  • Split Cylindrical Bearing & Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1-BC-1008-HD | 114725577
Item #114725577
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1B150MMHDC3 | S1 Series Roller Bearing
Item #101006275
  • S1 Series Roller Bearing
  • 150 mm Shaft Diameter
  • 10.000 " OD
  • 3.875 " Width
  • Non-Expansion Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1B1200FLC3 | S1 Series Roller Bearing
Item #101006558
  • S1 Series Roller Bearing
  • 12" Shaft Diameter
  • 17.25 " OD
  • 5.625 " Width
  • Expansion Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S2B1600FL | 110353505
Item #110353505
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1BCH1100HDC3 | S1 Series Standard-Duty Pillow Block
Item #101006528
  • 4-Bolt Pillow Block
  • 11" Shaft
  • 12 1/4" Center Line to Base
  • 20 1/4" - 21 3/4" Bolt Spacing
  • Split Cylindrical Bearing & Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1BC1100FL | S1 Series Cartridge Assembly
Item #101006521
  • S1 Series Cartridge
  • 11" Shaft Size
  • 17 7/8" OD
  • 9 1/8" Wide
  • Ductile Iron
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1BC908FL | 106487234
Item #106487234
  • 0389
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1BCF204HDC3 | S1 Series Flange Unit
Item #101006593
  • 4-Bolt Flange
  • 2 1/4" Shaft
  • 8 9/16" Bolt Circle
  • 10 1/4" Housing Length
  • Split Cylindrical Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Craft Bearing Co. Inc.
S1B105MMFLC3 | S1 Series Roller Bearing
Item #101006031
  • S1 Series Roller Bearing
  • 105 mm Shaft Diameter
  • 6.875 " OD
  • 3.188 " Width
  • Expansion Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,940 items