1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 8,619 items
MHS Caster & Manufacturing
FL4 | Floor Truck Lock
Item #101893940
  • Floor Truck Lock
  • 5 1/16" Retracted Height
  • 5 3/8" Extended Height
  • 4 x 4 Top Plate Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
VG42R-12 | V-Grooved Wheel
Item #101927724
  • V-Grooved Wheel
  • VG Series
  • 4" Wheel Diameter
  • 2" Face Width
  • Cast Iron and Forged Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
04-SRP-5 | Series 03/04 Light Medium-Duty Caster
Item #101926331
  • Series 03/04 Light Medium-Duty Caster
  • Rigid Type
  • 5" Wheel Dia.
  • 1 1/4" Tread
  • No Swivel Lock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
FS62R-12 | Forged Steel
Item #101894434
  • Forged Steel Wheel
  • FS Series
  • 6" Wheel Diameter
  • 2" Tread Width
  • 2 3/16" Hub Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
SB-081239 | Spanner Bushing
Item #101957048
  • Spanner Bushing
  • Steel
  • 1/2" Inner Diameter
  • 3/4" Outside Diameter
  • 2 7/16" Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
R162R-PP-O | 110585215
Item #110585215
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
SS8103R-SS-FCB | 110991111
Item #110991111
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
NA82P-08-SP-AXLE | 105829310
Item #105829310
  • 0472
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
S3625R-PH | Swivel Caster
Item #101926560
  • Swivel Caster
  • Swivel Type
  • 6" Wheel Dia.
  • 2 1/2" Tread
  • No Swivel Lock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
PI82R-12 | Polyurethane / Iron Core
Item #101927311
  • 8" Polyurethane (Cast Iron Core) Wheel
  • 2" Tread
  • Roller Bearing
  • Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
SKP7103R-PH | Swivel Caster
Item #101952537
  • Swivel Caster
  • Swivel Type
  • 10" Wheel Dia.
  • 3" Tread
  • No Swivel Lock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
S10103T-MR | Swivel Caster
Item #101927623
  • Swivel Caster
  • Swivel Type
  • 10" Wheel Dia.
  • 3" Tread
  • No Swivel Lock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
RB-203140 | Roller Bearing
Item #101925657
  • Roller Bearings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
44-6109-949-7 | 110875947
Item #110875947
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
10 X 2-1/2 RICHMOMD | 110945110
Item #110945110
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
C03-PBP-6 | 101949261
Item #101949261
  • 0247
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
D03-XPB-4 | 104273278
Item #104273278
  • 0134
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
R182R-SS-HT | 104441923
Item #104441923
  • 0108
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
TM-SPB-5-12-WB | 105518749
Item #105518749
  • 0869
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MHS Caster & Manufacturing
R182S-KT | 105654714
Item #105654714
  • 0842
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 8,619 items