Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Scotch® Definite Length Dispenser M920

00-021200-11093-1

SUPERSEDED TO 3M_00021200110931, MTRL - 111035553
Item #103083897
  • 1 in Width
  • Plastic Material
  • Tan Color
Scotch® Definite Length Dispenser M920
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Width
  • Plastic Material
  • Tan Color
Type Definite Length
Color Tan
Material Plastic
Weight 36.6 LB
EAN or UPC 21200110931
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison