- 1 qt Container Size
- Kit Container Type
- Gray Color
| Hardness | 75 to 80 Shore D |
| Adhesive | Epoxy |
| Color | Gray |
| Full Cure Time @ Temperature | 7 d @ 72 °F |
| Container Size | 1 qt |
| Shelf Life | 24 Months |
| Setting Time | 10 h |
| Viscosity Range (CPS) @ Room Temperature | 700,000 |
| Container Type | Kit |
| Shear Strength @ 72 °F | 2000 psi |
| Physical Form | Paste |
| Mixing Ratio | 3:2 |
| Storage Temperature | 72 °F |
| Open Time @ 72 °F | 45 min |
| Weight | 5.584 LB |
| EAN or UPC | 21200201035 |

