3M
00-021200-20802-7
SUPERSEDED TO 3M_00021200208027, MTRL - 111284753
Item #101374854
-
No Air Shipping
- 2 oz Container Size
- Tube Container Type
- Cream Color
| Viscosity Range (CPS) @ Room Temperature | 1,000,000+ |
| Container Type | Tube |
| Adhesive | Epoxy |
| Hardness | 85 Shore D |
| Temperature Range [Max] | 175 °F |
| Storage Temperature | 40 °F |
| Shelf Life | 8 Months |
| Shear Strength @ 72 °F | 4000 psi |
| Color | Cream |
| Physical Form | Paste |
| Container Size | 2 oz |
| Full Cure Time @ Temperature | 40 min @ 250 °F |
| Weight | 0.22 LB |
| EAN or UPC | 21200208027 |
-
No Air Shipping

