- 1.7 oz Container Size
- Cartridge Container Type
- Clear Color
| Container Size | 1.7 oz |
| Open Time @ 72 °F | 5 min |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Container Type | Cartridge |
| Storage Temperature | 60 to 80 °F |
| Viscosity Range (CPS) @ Room Temperature | 13,000 |
| Color | Clear |
| Setting Time | 20 min |
| Mixing Ratio | 1:1 |
| Physical Form | Flowable Liquid |
| Shear Strength @ 72 °F | 1500 psi |
| Assembly Type | Small Joint Assembly |
| Hardness | 80 to 85 Shore D |
| Adhesive | Epoxy |
| Shelf Life | 15 Months |
| Weight | 0.226 LB |
| EAN or UPC | 21200226489 |

