There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Industrial high strength aerosol spray adhesive, fast contact-type adhesive. Creates a high strength fast tack bond to concrete, wood, MDF, laminates or polyethylene. Excellent moisture resistance.
Container Type
Aerosol
Flammability
flammable
Assembly Type
Gasket Attachment
Open Time [Min]
1 min
Open Time [Max]
10 min
Color
Clear
Container Size
24 oz
Net Fill
17.6 oz
Weight
1.583 LB
EAN or UPC
21200300233
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back