- 16 oz Container Size
- Aerosol Container
- Clear Color
description
- 3M™ Repositionable 75 Spray Adhesive is a versatile pressure sensitive adhesive spray that provides a "tape-like" bond on many lightweight materials and is suitable for temporary holding or positioning. It adheres in seconds, yet has an extra-long tack range that allows repeated lifting and repositioning of materials. Light spray allows repositioning, while a heavy spray provides a stronger bond.
features
- Adhesive holds strong yet removes easily for repeated use
- Low soak-in formula allows the bonding of lightweight substrates without damage
- Formula resists bleeding and staining for reliable results and effective performance
- Dries clear, producing a smooth glue line
- Helps prevent lightweight materials from wrinkling when bonded
| Flammability | flammable |
| Container Size | 10.25 Oz, 291 g |
| Open Time | 3 hr |
| Color | Transparent |
| Container Type | Aerosol |
| Weight | 0.97 LB |
| EAN or UPC | 21200300677 |
-
No Air Shipping


