- 50 ml Container Size
- Cartridge Container
- Tan Color
applications
- Metals
- Ceramics
- Wood
- Rubber
- Plastics
features
- Two-part, 1:1 mix ratio
- Toughened structural adhesive with less odor than most acrylic adhesives
- Excellent shear and peel strength along with good impact resistance and durability
- Quickly bonds most metal
- Minimal surface preparation
- Tough, durable bonds
- 10 minute time to handling strength
- Bonds stainless steel
| Container Type | Cartridge |
| Storage Temperature | <=40 °F |
| Shear Strength (Steel/Steel) | 3400 psi |
| Use w/ Dispenser No. | 3M™ EPX™ Plus II Applicator |
| Functional Cure | 10 min |
| Container Size | 50 mL, 1.7 fl oz |
| Shelf Life | 12 Months |
| Setting Time | 10 min |
| Shear Strength @ 72 °F | 3600 psi |
| Cure Speed | 10 min |
| Physical Form | Flowable Liquid |
| Color | Tan, Green/White |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Adhesive | Acrylic |
| Viscosity (cP) | 18,000 - 22,000 |
| Full Cure | 24 h |
| Open Time | 10 min |
| Weight | 0.177 LB |
| EAN or UPC | 21200313103 |

