- 37 ml Container Size
- Black Color
| Storage Temperature | 72 °F |
| Setting Time | 2 h |
| Container Size | 37 mL |
| Physical Form | Flowable Liquid |
| Adhesive | Epoxy |
| Open Time @ 72 °F | 20 min |
| Color | Black |
| Shelf Life | 15 Months |
| Mixing Ratio | 2:1 |
| Hardness | 75 to 80 Shore D |
| Viscosity Range (CPS) @ Room Temperature | 30,000 |
| Weight | 0.148 LB |
| EAN or UPC | 21200415289 |
-
No Air Shipping


