3M
00-021200-41529-6
SUPERSEDED TO 3M_00021200415296, MTRL - 111456828
Item #104053365
-
No Air Shipping
- 13.53 oz Container Size
- Cartridge Container Type
- Black Color
| Open Time @ 72 °F | 20 min |
| Container Type | Cartridge |
| Working Time [Max] | 30.000 min |
| Storage Temperature | 60 to 80 °F |
| Working Time [Min] | 15.000 min |
| Viscosity Range (CPS) @ Room Temperature | 30,000 |
| Physical Form | Flowable Liquid |
| Hardness | 75 to 80 Shore D |
| Mixing Ratio | 2:1 |
| Container Size | 13.53 oz |
| Adhesive | Epoxy |
| Color | Black |
| Setting Time | 2 h |
| Shelf Life | 15 Months |
| Weight | 1.453 LB |
| EAN or UPC | 21200415296 |
-
No Air Shipping

