3M
00-021200-49048-4
SUPERSEDED TO 3M_00021200490484, MTRL - 116431936
Item #101383317
-
No Air Shipping
- 24 fl oz Can
- Removes Adhesives, Labels, Grease, and Oil From Many Substrates
- No Filmy Residue
- Citrus Base
applications
- Dissolves overspray of many adhesives used in countertop lamination
- Cleans grime from floors in garages and industrial sites
- Prepares surfaces for adhesive bonding
- Removes marker graffiti from many surfaces
features
- Removes adhesives, labels, grease and oil from many substrates
- No filmy residue
- Citrus base
| Container Size | 24 fl oz |
| Net Fill | 24 fl oz |
| Type of Cleaner | Adhesive Remover |
| Type | Adhesive Remover |
| Container Type | Can |
| Color | Pale Yellow |
| Weight | 1.66 LB |
| EAN or UPC | 21200490484 |
-
No Air Shipping

