- 50 ml Container Size
- Cartridge Container
- Black Color
| Adhesive | Acrylic |
| Color | Black |
| Shelf Life | 12 Months |
| Setting Time | 10 min |
| Storage Temperature | <=40 °F |
| Open Time | 10 min |
| Physical Form | Flowable Liquid |
| Container Type | Cartridge |
| Shear Strength @ 72 °F | 3600 psi |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Adhesion Strength | 480 oz/in |
| Weight | 0.0 LB |
| EAN or UPC | 21200490774 |

