- 1.3 oz Container Size
- Cartridge Container Type
- Off-White Color
| Storage Temperature | 60 to 80 °F |
| Container Type | Cartridge |
| Color | Off-White |
| Setting Time | 4 h |
| Open Time @ 72 °F | 60 min |
| Mixing Ratio | 2:1 |
| Physical Form | Flowable Liquid |
| Shelf Life | 15 Months |
| Viscosity Range (CPS) @ Room Temperature | 30,000 |
| Container Size | 1.3 oz |
| Hardness | 78 to 84 Shore D |
| Adhesive | Epoxy |
| Weight | 0.148 LB |
| EAN or UPC | 21200822254 |
-
No Air Shipping


