3M
00-021200-82242-1
SUPERSEDED TO 3M_00021200822421, MTRL - 112907181
Item #102062852
-
No Air Shipping
- 24 oz Container Size
- Aerosol Container
- Orange Color
| Assembly Type | Large Surface Lamination |
| Container Size | 24 oz |
| Open Time [Min] | 1 min |
| Open Time [Max] | 15 min |
| Color | Orange |
| Flammability | flammable |
| Container Type | Aerosol |
| Weight | 1.4 LB |
| EAN or UPC | 21200822421 |
-
No Air Shipping

