- 1.7 oz Container Size
- Black Color
| Assembly Type | Potting & Encapsulating |
| Mixing Ratio | 1:1 |
| Open Time @ 72 °F | 60 min |
| Color | Black |
| Setting Time | 3 h |
| Shelf Life | 15 Months |
| Hardness | 83 Shore D |
| Viscosity Range (CPS) @ Room Temperature | 12,000 |
| Storage Temperature | 60 to 80 °F |
| Adhesive | Epoxy |
| Physical Form | Liquid |
| Container Size | 1.7 oz |
| Weight | 0.177 LB |
| EAN or UPC | 21200822629 |
-
No Air Shipping


