- 2.0 g Tube
- One-Part
- High Strength
- Very Slow Cure
- Surface Insensitive Gel
| Shear Strength (Steel/Steel) | 2000 psf |
| Container Type | Tube |
| Cure Speed (To Handle) | 60-120 sec |
| Viscosity (cP) | 45,000-85,000 |
| Container Size | 20 g |
| Color | Clear |
| Weight | 6.833 LB |
| EAN or UPC | 21200823329 |

