- 47 ml Container Size
- Cartridge Container
- Off-White Color
applications
- Metals
- Ceramics
- Wood
- Most plastics
features
- Two-part, high performance, toughened acrylic adhesive
- 1:1 mix ratio
- Exhibits exceptional overlap shear and peel strength to both metallic and plastic surfaces
- Good adhesion properties to many unprepared (oily) metal surfaces
- Minimal surface preparation
- Non-sag
- Easy mixing
- Exhibits excellent environmental resistance with a five minute worklife
| Physical Form | Flowable Liquid |
| Adhesive | Acrylic |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Storage Temperature | 60 °F to 80 °F |
| Shear Strength @ 72 °F | 3500 psi |
| Shelf Life | 9 Months |
| Full Cure | 24 h |
| Cure Speed | 4 min |
| Container Type | Cartridge |
| Open Time [Min] | 3 min |
| Open Time [Max] | 4 min |
| Container Size | 47 mL, 1.6 fl oz |
| Functional Cure | 7 min to 10 min |
| Color | Off-White, Pale Yellow |
| Setting Time | 10 min |
| Hardness | 79 Shore D |
| Use w/ Dispenser No. | 3M™ EPX™ Applicator System |
| Viscosity (cP) | 75,000-150,000 |
| Shear Strength (Steel/Steel) | 2800 psi |
| Weight | 0.179 LB |
| EAN or UPC | 21200837586 |
-
No Air Shipping


