3M
00-021200-89347-6
SUPERSEDED TO 3M_00-638060-08977-4, MTRL - 114815263
Item #101375360
-
No Air Shipping
- 47 ml Container Size
- Cartridge Container
- Off-White Color
applications
- Metals
- Ceramics
- Wood
- Most plastics
features
- Two-part, high performance, toughened acrylic adhesive
- 1:1 mix ratio
- Exhibits exceptional overlap shear and peel strength to both metallic and plastic surfaces
- Good adhesion properties to many unprepared (oily) metal surfaces
- Minimal surface preparation
- Non-sag
- Easy mixing
- Exhibits excellent environmental resistance with a 20 minute worklife
| Hardness | 79 Shore D |
| Open Time | 15 min |
| Temperature Range [Max] | 175 °F |
| Use w/ Dispenser No. | 3M™ EPX™ Applicator System |
| Full Cure | 48 h |
| Full Cure Time @ Temperature | 48 h @ 72 °F |
| Shear Strength @ 72 °F | 3200 psi |
| Adhesive | Acrylic |
| Cure Speed | 20 min |
| Storage Temperature | 72 °F |
| Shelf Life | 6 Months |
| Setting Time | 40 min |
| Shear Strength (Steel/Steel) | 2500 psi |
| Container Size | 47 mL, 1.6 fl oz |
| Adhesion Strength | 320 oz/in |
| Physical Form | Flowable Liquid |
| Viscosity (cP) | 70,000-45,000 |
| Functional Cure | 30 min to 40 min |
| Container Type | Cartridge |
| Color | Off-White, Pale Yellow |
| Weight | 0.173 LB |
-
No Air Shipping

