- 2.0 g Tube
- One-Part
- High-Strength
- Fast Setting
- Multi-Purpose
| Container Size | 2 g |
| Color | Clear |
| Shear Strength (Steel/Steel) | 2300 psf |
| Viscosity (cP) | 150 |
| Cure Speed (To Handle) | 5-40 sec |
| Container Type | Tube |
| Weight | 1.833 LB |
| EAN or UPC | 21200966019 |
| Container Size | 2 g |
| Color | Clear |
| Shear Strength (Steel/Steel) | 2300 psf |
| Viscosity (cP) | 150 |
| Cure Speed (To Handle) | 5-40 sec |
| Container Type | Tube |
| Weight | 1.833 LB |
| EAN or UPC | 21200966019 |