- Coarse Grit
- 30 ft Length
- 6 in Width
- Aluminum Oxide Material
| Color | Maroon |
| Grit | Coarse |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Length | 30 ft |
| Weight | 9.0 LB |
| EAN or UPC | 48011003061 |
| Color | Maroon |
| Grit | Coarse |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Length | 30 ft |
| Weight | 9.0 LB |
| EAN or UPC | 48011003061 |