- 8 in Diameter
- 2 in Width
- 1 1/4 in Center Hole Diameter
- Medium Grit
- 5 Density
| Type | Woodworking Wheel |
| Dia. | 8 in |
| Density | 5 Density |
| Center Hole Dia. | 1 1/4 in |
| Grit Type | Medium |
| Color | Orange |
| RPM [Max] | 4500 rpm |
| Used With | Softwoods & Hardwoods |
| Material | Garnet |
| Weight | 2.25 LB |
| EAN or UPC | 48011030050 |

