- 6" x 9"
- Blending Pad
- Gray
- For bending/finishing of Aluminum, Wood highlighting and light Paint removal
- Blending Hand Pads are designed to replace Steel Wool and Wire Screens
applications
- Hand blending and finishing stainless steel and aluminum
- Paint removal
- Wood highlighting
- Light oxide removal
features
- Open, aggressive web
- Excellent to grain, clean, denib, defuzz and finish
- Resistant to loading
- May be used by hand with a hand block or on an in-line sander
- Abrasive mineral: medium-grade silicon carbide
| Grit | For Blending |
| Size (text) | 6 in x 9 in |
| Color | Gray |
| Weight | 0.125 LB |
-
Pre-Packed Quantities


