- Ultra Fine Grit
- 30 ft Length
- 4 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Color | Gray |
| Type of Abrasive | Non-Woven |
| Grit | Ultra Fine |
| Length | 30 ft |
| Weight | 1.566 LB |
| EAN or UPC | 48011040967 |
| Material | Silicon Carbide |
| Color | Gray |
| Type of Abrasive | Non-Woven |
| Grit | Ultra Fine |
| Length | 30 ft |
| Weight | 1.566 LB |
| EAN or UPC | 48011040967 |