- 4 1/2 in Diameter
- Silicon Carbide Material
| Center Hole | 0.875 in |
| Dia. | 4.5 in |
| Color | Gray |
| Material | Silicon Carbide |
| RPM [Max] | 11000 rpm |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| Grit Type | Fine |
| Weight | 0.17 LB |
| EAN or UPC | 48011292014 |
| Center Hole | 0.875 in |
| Dia. | 4.5 in |
| Color | Gray |
| Material | Silicon Carbide |
| RPM [Max] | 11000 rpm |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| Grit Type | Fine |
| Weight | 0.17 LB |
| EAN or UPC | 48011292014 |