- 3 in Diameter
- Silicon Carbide Material
| RPM [Max] | 15000 rpm |
| Performance | Better |
| Color | Purple |
| Method of Attachment | TR |
| Grit Type | Extra Coarse |
| Material | Silicon Carbide |
| Dia. | 3 in |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| Weight | 0.75 LB |
| EAN or UPC | 48011300160 |

